Order Entry
Austria
Orders LinkContactUsLinkComponent
Bottle brushes, with head bundle

Bottle brushes, with head bundle

Brush for 0,25 l bottle, with bleached bristle fill material, Hog bristle, 85 mm, 50 mm, Steel, zinc plated, 390 mm
Catalog # REIT21500234
Bottle brushes, with head bundle
Catalog # REIT21500234
Bottle brushes, with head bundle

Brush for 0,25 l bottle, with bleached bristle fill material, Hog bristle, 85 mm, 50 mm, Steel, zinc plated, 390 mm

Price
88,90 €
Log in for availability
1 * 10 ST
Product Details & Documents

The brush consists of galvanised rotary wires with head bundle.

Specifications
  • Bristle material:
    Hog bristle
  • Brush head Ø:
    50 mm
  • Handle material:
    Steel, zinc plated
  • Description:
    Brush for 0,25 l bottle, with bleached bristle fill material
  • Seq:
    01
  • Total length:
    390 mm
  • Brush head length:
    85 mm