Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Stereo microscope, Discovery V8

Stereo microscope body (Ø = 76 mm), Discovery V8, Binocular
Catalog # ZEIS4350000000000
Supplier:   ZEISS
Stereo microscope, Discovery V8
Catalog # ZEIS4350000000000
Supplier:  ZEISS
Stereo microscope, Discovery V8
Stereo microscope, Discovery V8

Stereo microscope body (Ø = 76 mm), Discovery V8, Binocular

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The Discovery V8 benefits from maximum modularity and an increased performance.

  • High performance apochromatic optics for an image brilliance
  • Enhanced resolution with increased contrast and high modularity
  • Perceptibly improved stereoscopic impression

It meets research needs in biomedical and industrial applications.

 : Supplied with a fiber optic ring light (150 W).

Specifications
  • Model:
    Discovery V8
  • Description:
    Stereo microscope body (Ø = 76 mm)
  • Seq:
    02
  • Type:
    Binocular
  • Cat. No.:
    ZEIS4350000000000
  • Zoom lens:
    8:1
  • Head:
    35° inclined, 360° rotating
  • Electrical:
    150 W
  • Magnification:
    10× - 80×
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Coarse/fine drive, T column 350 mm - lifting range 220 mm, load capacity 10 kg, for stand bases 300/450 - stand base 450 from version -9902, only without nosepiece
    Coarse/fine drive, T column 350 mm - lifting range 220 mm, load capacity 10 kg, for stand bases 300/450 - stand base 450 from version -9902, only without nosepiece
    ZEIS4354339002000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Base 300 for epi-illumination W×D×H 290×353×25 mm stand base with 2× M8 threaded holes and between plate D 120 mm; compatible to T column 350 mm and central column S 490 mm
    Base 300 for epi-illumination W×D×H 290×353×25 mm stand base with 2× M8 threaded holes and between plate D 120 mm; compatible to T column 350 mm and central column S 490 mm
    ZEIS4354339401000
    Log in for availability
    1 * 1 ST