Chairs, Fabric
Ergonomic seat in grey fabric, scuff resistant, 5-branch and reinforced base, with articulated backrest, adjustable in depth and height, 720 - 960 mm, Glides, Height adjustable, aluminium, Chrome gas-lift column, with height adjustment and shock absorber
Catalog # BIEN6NN35GTLP01705
Supplier: Kango
Jump to:
Product Details & Documents
Chairs with high density comfortable foam and fabric coating
- Ergonomically designed seat
- Available with castors or glides
- Can also be equipped with a footring
- Gas lift column with height adjustment and shok absorber
- 5-branch scuff resistant reinforced base
Chairs:
Shaped backrest with rounded edges
Articulated backrest, adjustable in height and depth (adjustable chairs)Independently adjustable seat and backrest tilt with one fingertip lever thanks to an asynchronous mechanism (for asynchronous chairs)Rectangular seat
Dimensions of the seat (W×D): 435×390 mm
Dimensions of the backrest (W×H): 410×250 mm
Specifications
- Description:Ergonomic seat in grey fabric, scuff resistant, 5-branch and reinforced base, with articulated backrest, adjustable in depth and height
- Height:720 - 960 mm
- Seq:16
- Foot style:Glides
- Foot ring:Height adjustable, aluminium
- With:Chrome gas-lift column, with height adjustment and shock absorber
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



