Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Precision heating bath

Digital heating bath for dry, air or sandbath, 230 V, PZ 26-7 heating bath, 700 °C, 5 L, 1200 W, 310×310×280 mm, 6,8 kg
Catalog # GESTPZ26-7
Supplier:   GESTIGKEIT HARRY
Precision heating bath
Catalog # GESTPZ26-7
Supplier:  GESTIGKEIT HARRY
Precision heating bath
Precision heating bath

Digital heating bath for dry, air or sandbath, 230 V, PZ 26-7 heating bath, 700 °C, 5 L, 1200 W, 310×310×280 mm, 6,8 kg

Price
1 490,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Precision heating baths which can be used for fluid, oil, air or as a sandbath for continuous operation. They are very well suited for use with rotary evaporators, heating is provided by a tubular radiator.

  • Made of stainless steel with spray-painted base

The appliances are controlled by means of a microprocessor PID-controller in connection with a low-mass sensor. The actual-value temperature is always on view. The preset temperature can be seen by pushing a button and can also be adjusted with the up/down key.

Specifications
  • Temp.:
    700 °C
  • Weight:
    6,8 kg
  • Capacity:
    5 L
  • Description:
    Digital heating bath for dry, air or sandbath, 230 V
  • Seq:
    02
  • W×D×H:
    310×310×280 mm
  • Power:
    1200 W
  • Type:
    PZ 26-7 heating bath