Order Entry
Austria
Orders LinkContactUsLinkComponent
Pipette tips, universal

Pipette tips, universal

Extended, 0,1 - 20 µl, 40,5 mm, Transparent, Bulk (1000/bag)
Catalog # BOET03.033.0100
Supplier:   BOETTGER PAUL
Pipette tips, universal
Catalog # BOET03.033.0100
Supplier:  BOETTGER PAUL
Pipette tips, universal
Pipette tips, universal

Extended, 0,1 - 20 µl, 40,5 mm, Transparent, Bulk (1000/bag)

Price
155,00 €
Log in for availability
1 * 10.000 ST
Product Details & Documents

These tips are made from selected, hydrophobic PP.

  • Optimal surface quality
  • Precise and centric opening of tip
  • For optimal use on single and multi-channel pipettes
  • Autoclavable at 121 °C/2,1 bar
  • High accuracy
Specifications
  • Packed:
    Bulk (1000/bag)
  • Volume:
    0,1 - 20 µl
  • Length:
    40,5 mm
  • Seq:
    01
  • Tip style:
    Extended
  • Tip colour:
    Transparent
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.