Hydrometer
0,60 - 2,02 g/cm³, 0,005 g/cm³, 160 mm
Catalog # AMARH800052
Supplier: Amarell
Jump to:
Product Details & Documents
General purpose hydrometers with reference temperature of 20 °C.
Certifications: DIN 12793.
Specifications
- Length:160 mm
- Division:0,005 g/cm³
- Range:0,60 - 2,02 g/cm³



