Order Entry
Austria
Orders LinkContactUsLinkComponent
Pasteur pipettes, extra long

Pasteur pipettes, extra long

Pasteur pipette, 6 ml, 25, 2,3 ml, 5 mm, 225 mm, - ml, 10×400
Catalog # DELT210006
Supplier:   DELTALAB
Pasteur pipettes, extra long
Catalog # DELT210006
Supplier:  DELTALAB
Pasteur pipettes, extra long

Pasteur pipette, 6 ml, 25, 2,3 ml, 5 mm, 225 mm, - ml, 10×400

Price
1 020,00 €
Log in for availability
1 * 4.000 ST
Product Details & Documents

Extra long pipettes made of transparent PE.

  • Model with 216 mm length is graduated each ml up to 5 ml
  • Volumetric tolerance: ±10%

Documents

Specifications
  • Packed:
    10×400
  • Capacity:
    6 ml
  • Description:
    Pasteur pipette
  • Length:
    225 mm
  • Seq:
    02
  • Drops per ml:
    25
  • Graduation:
    - ml
  • Stem Ø:
    5 mm
  • Bulb draw:
    2,3 ml