Sample storage tubes, blank and alphanumeric
1,2 ml, Microtubes tubes (loose), Bulk, 1000 tubes/case, Blank storage tube
732-4845
Sample storage tubes, blank and alphanumeric
732-4845
Abgene blank and alphanumeric storage tubes are manufactured from 100% virgin, medical-grade polypropylene. Storage tubes are leak tested to ensure the integrity and security of samples and with a V-bottom design, our alphanumeric storage tubes facilitate sample recovery.
- Highest quality
- Enhanced rack design
Unlike traditional storage tubes or blocks, our blank and alphanumeric storage tubes are available in our specially-designed, stackable, 96-format, microplate-footprint racks to save precious space in your freezer, refrigerator, compound store or on the bench top. In addition, the rack design includes grid referenced lids for simple identification of tube location.
- Packed:Bulk, 1000 tubes/case
- Type:Blank storage tube
- Capacity:1,2 ml
- Description:Microtubes tubes (loose)
- Seq:03
- Cat. No.:732-4845
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



