Order Entry
Austria
Orders LinkContactUsLinkComponent
Zone samplers

Zone samplers

All layer sampler, V4A, 1500 mm, 1355 mm, 5, 25 mm, 260 ml
Catalog # 300-0050
Supplier:   BURKLE
Zone samplers
Catalog # 300-0050
Supplier:  BURKLE
Zone samplers
Zone samplers

All layer sampler, V4A, 1500 mm, 1355 mm, 5, 25 mm, 260 ml

Price
928,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

For sampling bulk goods, cross-sectional samples can be taken from different sample depths. Suitable for use with a range of sample substrates from fine powder to coarse grain. Multi sampler has three or five separate chambers for taking samples at multiple depths in one action. Uno sampler has one chamber for taking a sample at one specified depth. All layer sampler has no chambers, three or five inlets and this allows one sample to be taken at multiple depths. Jumbo sampler has no chambers and three, five or seven inlets; with a 50 mm tube diameter this is ideal for larger grain sizes and quantities.

  • Easy to clean, removable tip
  • Colour coding (Multi and Uno samplers)
  • Ultra-pure materials: Stainless steel V4A (1.4404)/AISI 316 L, PTFE or aluminium
  • 3 lengths from 550 mm to 1500 mm, Jumbo up to 2500 mm
  • Samplers have smallest possible gap between inner and outer tubes
Specifications
  • Ø:
    25 mm
  • Immersion depth:
    1355 mm
  • Volume:
    260 ml
  • Description:
    All layer sampler, V4A
  • Length:
    1500 mm
  • No. of chambers:
    5
Accessories

Product Information

  • Catalog #
    Ø
    Availability
    Price
  • Sealing sleeves, PP, sterilisable, Ø = 25 mm, 150 mm
    Sealing sleeves, PP, sterilisable, Ø = 25 mm, 150 mm
    300-0114
    25 mm
    Log in for availability
    1 * 3 ST - 32,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Cleaning brush, PVC/stainless steel, Ø: 50 mm, 1000 mm
    Cleaning brush, PVC/stainless steel, Ø: 50 mm, 1000 mm
    300-0110
    Log in for availability
    1 * 1 ST - 59,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Quali-Paper for emptying collected samples, 890×230 mm
    Quali-Paper for emptying collected samples, 890×230 mm
    300-0112
    Log in for availability
    1 * 50 ST - 42,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Cleaning brush, PVC/stainless steel, Ø: 25 mm, 800 mm
    Cleaning brush, PVC/stainless steel, Ø: 25 mm, 800 mm
    331-2172
    Log in for availability
    1 * 1 ST - 53,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Cleaning brush, PVC/stainless steel, Ø: 25 mm, 600 mm
    Cleaning brush, PVC/stainless steel, Ø: 25 mm, 600 mm
    331-2173
    Log in for availability
    1 * 1 ST - 53,70 €

Product Information

  • Catalog #
    Ø
    Availability
    Price
  • Sealing sleeves, PP, sterilisable, Ø = 50 mm, 150 mm
    Sealing sleeves, PP, sterilisable, Ø = 50 mm, 150 mm
    300-0113
    50 mm
    Log in for availability
    1 * 1 ST - 27,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Cleaning brush, PVC/stainless steel, Ø 25 mm, 400 mm
    Cleaning brush, PVC/stainless steel, Ø 25 mm, 400 mm
    300-0109
    Log in for availability
    1 * 1 ST - 53,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Cleaning brush, PVC/stainless steel, Ø: 25 mm, 1000 mm
    Cleaning brush, PVC/stainless steel, Ø: 25 mm, 1000 mm
    331-2170
    Log in for availability
    1 * 1 ST - 53,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Transport case
    Transport case
    312-1141
    Log in for availability
    1 * 1 ST - 135,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel V2A emptying funnel
    Stainless steel V2A emptying funnel
    300-0059
    Log in for availability
    1 * 1 ST - 73,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Cleaning brush, PVC/stainless steel, Ø: 50 mm, 3000 mm
    Cleaning brush, PVC/stainless steel, Ø: 50 mm, 3000 mm
    300-0111
    Log in for availability
    1 * 1 ST - 121,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel V2A emptying device with three funnels, 1000 mm
    Stainless steel V2A emptying device with three funnels, 1000 mm
    300-0058
    Log in for availability
    1 * 1 ST - 475,00 €