Order Entry
Austria
Orders LinkContactUsLinkComponent
Buckets, Round

Buckets, Round

White, 12 L, 300 mm, 280 mm
Catalog # DELT19906
Supplier:   DELTALAB
Buckets, Round
Catalog # DELT19906
Supplier:  DELTALAB
Buckets, Round

White, 12 L, 300 mm, 280 mm

Price
27,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

HDPE, white.

  • Good chemical and temperature resistance
  • Moulded-in graduations
  • With spout

For industrial and laboratory applications. With red stainless metal handle. Very sturdy construction.

Specifications
  • Capacity:
    12 L
  • Colour:
    White
  • Height:
    280 mm
  • Seq:
    02
  • Ø ext.:
    300 mm