Buckets, Round
White, 9 L, 270 mm, 250 mm
Catalog # DELT19905
Supplier: DELTALAB
Jump to:
Product Details & Documents
HDPE, white.
- Good chemical and temperature resistance
- Moulded-in graduations
- With spout
For industrial and laboratory applications. With red stainless metal handle. Very sturdy construction.
Specifications
- Capacity:9 L
- Colour:White
- Height:250 mm
- Seq:01
- Ø ext.:270 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



