Order Entry
Austria
Orders LinkContactUsLinkComponent
LC-MS nitrogen generators

LC-MS nitrogen generators

Low Flow NitroFlow Lab, with air compressor, 10 - 30 l/min, 900×310×700 mm
Catalog # PERCN9306214
Supplier:   PerkinElmer
LC-MS nitrogen generators
Catalog # PERCN9306214
Supplier:  PerkinElmer
LC-MS nitrogen generators

Low Flow NitroFlow Lab, with air compressor, 10 - 30 l/min, 900×310×700 mm

Price
41 250,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Nitrogen generators are designed to supply single or multiple LC-MS instruments with dry nitrogen at purities of 98 – 99,5%. The generator can also be used for solvent evaporation as well as supplying dry nitrogen to analytical instruments.

Specifications
  • Flow rate:
    10 - 30 l/min
  • W×D×H:
    900×310×700 mm
  • Type:
    Low Flow NitroFlow Lab, with air compressor
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.