Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Calibration weights, class E2, Proof Line

500 mg, ±0.025 mg, Leaf weight
Catalog # SARBYCW2521-AC-02
Supplier:   Sartorius Balances
Calibration weights, class E2, Proof Line
Catalog # SARBYCW2521-AC-02
Supplier:  Sartorius Balances
Calibration weights, class E2, Proof Line
Calibration weights, class E2, Proof Line

500 mg, ±0.025 mg, Leaf weight

Price
135,00 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Sartorius Proof Line weights are high quality working standards for everyday use. These weights are made of high quality material with polished or precision lathed surfaces.

  • 0 to 5 mg leaf weights: Aluminium
  • 10 to 500 mg leaf weights: Nickel silver
  • 1 g to 10 Kg Knob weights: Stainless steel

 : Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.

Spezifikationen
  • Weight:
    500 mg
  • Seq:
    031
  • Tolerance:
    ±0.025 mg
  • Type:
    Leaf weight
Accessories

Produktinformationen

  • Catalog #
    Availability
    Price
  • Brush, small, 100 mm
    Brush, small, 100 mm
    SARBYAW11
    Einloggen für Verfügbarkeit
    1 * 1 ST - 10,40 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Brush, medium, 115 mm
    Brush, medium, 115 mm
    SARBYAW12
    Einloggen für Verfügbarkeit
    1 * 1 ST - 14,60 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Brush, large, 150 mm
    Brush, large, 150 mm
    SARBYAW13
    Einloggen für Verfügbarkeit
    1 * 1 ST - 33,30 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Brush, extra large, 250 mm
    Brush, extra large, 250 mm
    SARBYAW14
    Einloggen für Verfügbarkeit
    1 * 1 ST - 42,60 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Pair of gloves, cotton
    Pair of gloves, cotton
    SARBYAW21
    Einloggen für Verfügbarkeit
    1 * 1 ST - 22,80 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Handle, for lifting 20 kg weights
    Handle, for lifting 20 kg weights
    SARBYAW52
    Einloggen für Verfügbarkeit
    1 * 1 ST - 396,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
    Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
    SARBYAW31
    Einloggen für Verfügbarkeit
    1 * 1 ST - 26,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
    Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
    SARBYAW02
    Einloggen für Verfügbarkeit
    1 * 1 ST - 936,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
    Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
    SARBYAW33
    Einloggen für Verfügbarkeit
    1 * 1 ST - 57,20 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Weight fork, for 2 kg
    Weight fork, for 2 kg
    SARBYAW43
    Einloggen für Verfügbarkeit
    1 * 1 ST - 250,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Weight fork, for 500 g
    Weight fork, for 500 g
    SARBYAW41
    Einloggen für Verfügbarkeit
    1 * 1 ST - 208,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Weight fork, for 1 kg
    Weight fork, for 1 kg
    SARBYAW42
    Einloggen für Verfügbarkeit
    1 * 1 ST - 228,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Handle, for lifting 5 kg weights
    Handle, for lifting 5 kg weights
    SARBYAW50
    Einloggen für Verfügbarkeit
    1 * 1 ST - 270,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Pair of gloves, fine leather
    Pair of gloves, fine leather
    SARBYAW22
    Einloggen für Verfügbarkeit
    1 * 1 ST - 58,20 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 10 kg
    Glass bell jar with support plate, for 10 kg
    SARBYAW04
    Einloggen für Verfügbarkeit
    1 * 1 ST - 1 460,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
    Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
    SARBYAW01
    Einloggen für Verfügbarkeit
    1 * 1 ST - 832,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Handle, for lifting 50 kg weights
    Handle, for lifting 50 kg weights
    SARBYAW53
    Einloggen für Verfügbarkeit
    1 * 1 ST - 884,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Handle, for lifting 10 kg weights
    Handle, for lifting 10 kg weights
    SARBYAW51
    Einloggen für Verfügbarkeit
    1 * 1 ST - 312,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Plastic screw box for 1 - 20 g weights with closed-pore foam inlet
    Plastic screw box for 1 - 20 g weights with closed-pore foam inlet
    SARBYAW20GL
    Einloggen für Verfügbarkeit
    1 * 1 ST - 12,40 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Plastic screw-top boxes for 100 g weights with closed-pore foam inlet
    Plastic screw-top boxes for 100 g weights with closed-pore foam inlet
    SARBYAW100GL
    Einloggen für Verfügbarkeit
    1 * 1 ST - 15,60 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Plastic screw box for 50 g weights with closed-pore foam inlet
    Plastic screw box for 50 g weights with closed-pore foam inlet
    SARBYAW50GL
    Einloggen für Verfügbarkeit
    1 * 1 ST - 15,60 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
    Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
    SARBYAW32
    Einloggen für Verfügbarkeit
    1 * 1 ST - 36,40 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 20 kg
    Glass bell jar with support plate, for 20 kg
    SARBYAW05
    Einloggen für Verfügbarkeit
    1 * 1 ST - 1 660,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Plastic screw box for 100 mg weights with closed-pore foam inlet
    Plastic screw box for 100 mg weights with closed-pore foam inlet
    SARBYAW01GL
    Einloggen für Verfügbarkeit
    1 * 1 ST - 12,40 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Plastic screw box for 1 - 5000 g weights with closed-pore foam inlet
    Plastic screw box for 1 - 5000 g weights with closed-pore foam inlet
    SARBYAW5000GL
    Einloggen für Verfügbarkeit
    1 * 1 ST - 46,80 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Weight fork, for 500 g - 5 kg
    Weight fork, for 500 g - 5 kg
    SARBYAW70
    Einloggen für Verfügbarkeit
    1 * 1 ST - 260,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Plastic screw box for 1 - 500 g weights with closed-pore foam inlet
    Plastic screw box for 1 - 500 g weights with closed-pore foam inlet
    SARBYAW500GL
    Einloggen für Verfügbarkeit
    1 * 1 ST - 20,80 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Plastic screw box for 1 - 2000 g weights with closed-pore foam inlet
    Plastic screw box for 1 - 2000 g weights with closed-pore foam inlet
    SARBYAW2000GL
    Einloggen für Verfügbarkeit
    1 * 1 ST - 33,30 €