Buckets
Natural, 10,5 L, 286 mm, 283 mm
Catalog # HUEN941100
Supplier: hünersdorff GmbH
Springe zu:
Product Details & Documents
HDPE, translucent.
- Spouted buckets for safe handling
- Embossed scale and plastic handle
- Food-safe
For industrial and laboratory applications.
Spezifikationen
- Capacity:10,5 L
- Colour:Natural
- Height:283 mm
- Seq:01
- Ø:286 mm



