Hydrometers
Hydrometer, 0,800 − 0,900 g/ml, 0,002 g/ml, 245 mm
NEUB3910-08
Both hydrometers (aerometers) are designed for the determination of density by the Archimede's principle.
: DIN 12791
- Description:Hydrometer
- Length:245 mm
- Division:0,002 g/ml
- Range:0,800 − 0,900 g/ml



