Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample tubes

Sample tubes

75 mm, 12 mm, Universal, max. 4000 ×g
Catalog # 212-0294
Supplier:   Brand
Sample tubes
Catalog # 212-0294
Supplier:  Brand
Sample tubes
Sample tubes

75 mm, 12 mm, Universal, max. 4000 ×g

Price
165,00 €
Log in for availability
1 * 4.000 ST
Product Details & Documents

PS, crystal clear.

  • Robust

Universal tubes for a wide range of applications.

Ordering information: Fitting stoppers must be ordered separately.

Specifications
  • Ext.Ø:
    12 mm
  • Type:
    Universal, max. 4000 ×g
  • Length:
    75 mm
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Grip stopper, LDPE, for Ø 16 mm tubes
    Grip stopper, LDPE, for Ø 16 mm tubes
    212-1742
    Log in for availability
    1 * 1.000 ST - 29,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Grip stopper, LDPE, for Ø 12 mm tubes
    Grip stopper, LDPE, for Ø 12 mm tubes
    212-1743
    Log in for availability
    1 * 1.000 ST - 28,80 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.