Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample containers, snap-seal, Corning®

Sample containers, snap-seal, Corning®

240 ml, 80 mm, 75 mm, Natural, 100/pack, PP
Catalog # CORN1730-8
Supplier:   Corning
Sample containers, snap-seal, Corning®
Catalog # CORN1730-8
Supplier:  Corning
Sample containers, snap-seal, Corning®
Sample containers, snap-seal, Corning®

240 ml, 80 mm, 75 mm, Natural, 100/pack, PP

Price
78,20 €
Log in for availability
1 * 100 ST
Product Details & Documents

PP, disposable, translucent.

  • Snap-Seal locking device keeps the cap closed and secure
  • Hinged cap reduces the chance of sample contamination
  • Graduations in both milliliters and ounces
  • Rough source for marking

These wide mouth sample containers are designed for a wide variety of applications and provide a reliable leak-tight seal when closed properly.

Caution: The product(s) on this page are outside the scope of the EU Directive 2019/904.

 

Specifications
  • Ext.Ø:
    80 mm
  • Packed:
    100/pack
  • Capacity:
    240 ml
  • Height:
    75 mm
  • Material:
    PP
  • Seq:
    05
  • Cap colour:
    Natural