Order Entry
Austria
Orders LinkContactUsLinkComponent
Capillary tubes

Capillary tubes

75 mm, 1,5 mm, 0,85 mm
Catalog # HILG1409249
Supplier:   HILGENBERG
Capillary tubes
Catalog # HILG1409249
Supplier:  HILGENBERG
Capillary tubes
Capillary tubes

75 mm, 1,5 mm, 0,85 mm

Price
999,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Borosilicate glass, ends cut, with filament.

Specifications
  • Ext.Ø:
    1,5 mm
  • Ø int.:
    0,85 mm
  • Length:
    75 mm
  • Seq:
    04