Order Entry
Austria
Orders LinkContactUsLinkComponent
Capillary tubes

Capillary tubes

75 mm, 2 mm, 1 mm
Catalog # HILG1405020
Supplier:   HILGENBERG
Capillary tubes
Catalog # HILG1405020
Supplier:  HILGENBERG
Capillary tubes
Capillary tubes

75 mm, 2 mm, 1 mm

Price
929,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Borosilicate glass, ends cut, with filament.

Specifications
  • Ext.Ø:
    2 mm
  • Ø int.:
    1 mm
  • Length:
    75 mm
  • Seq:
    02