Spray bottles
650 ml, 220 mm, Yellow
Catalog # SEMA1055
Supplier: SEMADENI
Jump to:
Product Details & Documents
Robust and handy LDPE spray bottles with stable construction.
- Emitted volume by pressure 1,3 ml
- Neck Ø 25 mm
- Good chemical resistance even against aggressive media
The spray head and nozzle are made of PP and PE. By rotation, the nozzle can be closed or adjusted to produce a very fine vapour through to a powerful jet.
Specifications
- Capacity:650 ml
- Colour:Yellow
- Height:220 mm
- Seq:03



