Compact automatic burettes, Schellbach, BLAUBRAND®
10 ml, 0,02 ml, 775 mm, 0,02 ± ml
Catalog # 612-7170
Supplier: Brand
Jump to:
Product Details & Documents
Borosilicate glass 3.3 bottle, class AS, DE-M marking.
- Calibrated to deliver 'TD, Ex'
- Schellbach stripe
- Detachable stopcock
Certifications: DIN EN ISO 385
Ordering information: Please order burette clamps, supports and rubber bellows separately.
Delivery information: Supplied as burette tube, stopcock with precision tip, filling tube (PVC) and 1000 ml PE bottle
Documents
Brand Volumetric Measurement in the Laboratory
Product Literature
Specifications
- Capacity:10 ml
- Length:775 mm
- Division:0,02 ml
- Tolerance:0,02 ± ml
Accessories
Product Information
- Catalog #AvailabilityPrice
- Single bulb rubber bellows, orange coloured, with valve and tubingSingle bulb rubber bellows, orange coloured, with valve and tubingBRND23400Log in for availability1 * 1 ST - 16,10 €
Product Information
- Catalog #CapacityAvailabilityPrice
- Bases for bottles
Product Information
- Catalog #AvailabilityPrice
- Spare filling tube for all compact automatic burettes, PVCSpare filling tube for all compact automatic burettes, PVCBRND11525Log in for availability1 * 1 ST - 4,40 €
Product Information
- Catalog #CapacityAvailabilityPrice
- Bases for bottles
Product Information
- Catalog #LengthAvailabilityPrice
- Pump head, clear, NS 29/32, fitting length 185 mm, nozzle outer Ø 7 mm, Boro 3.3Pump head, clear, NS 29/32, fitting length 185 mm, nozzle outer Ø 7 mm, Boro 3.3BRND23875185 mmLog in for availability1 * 1 ST - 41,00 €
Product Information
- Catalog #AvailabilityPrice
- Spare burette tip, clear borosilicate 3.3 glass, for 10 ml compact burettes and compact automatic burettesSpare burette tip, clear borosilicate 3.3 glass, for 10 ml compact burettes and compact automatic burettesBRND11510Log in for availability1 * 1 ST - 6,30 €
Product Information
- Catalog #AvailabilityPrice
- Spare burette stopcock, PTFE
Product Information
- Catalog #AvailabilityPrice
- Spare burette tip, clear borosilicate 3.3 glass, for 50 ml compact burettes and compact automatic burettesSpare burette tip, clear borosilicate 3.3 glass, for 50 ml compact burettes and compact automatic burettesBRND11512Log in for availability1 * 1 ST - 6,30 €
Product Information
- Catalog #CapacityDivisionAvailabilityPrice
- Spare burette tubes, AR-Glas®
Product Information
- Catalog #AvailabilityPrice
- Spare burette tip, clear borosilicate 3.3 glass, for 25 ml compact burettes and compact automatic burettesSpare burette tip, clear borosilicate 3.3 glass, for 25 ml compact burettes and compact automatic burettesBRND11511Log in for availability1 * 1 ST - 6,30 €
Product Information
- Catalog #CapacityDivisionAvailabilityPrice
- Spare burette tubes, AR-Glas®
Product Information
- Catalog #CapacityDivisionAvailabilityPrice
- Spare burette tubes, AR-Glas®
Product Information
- Catalog #CapacityAvailabilityPrice
- Reservoir bottle, LDPE, GL 25
Product Information
- Catalog #CapacityAvailabilityPrice
- Reservoir bottle, LDPE, GL 28
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



