Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Automatic digital refractometers, RX-5000α

Automatic digital refractometer, RX-5000α-Plus, 0 - 100 °B, 1,327 - 1,580 nD
Catalog # 635-0505
Supplier:   Atago
Automatic digital refractometers, RX-5000α
Catalog # 635-0505
Supplier:  Atago
Automatic digital refractometers, RX-5000α
Automatic digital refractometers, RX-5000α

Automatic digital refractometer, RX-5000α-Plus, 0 - 100 °B, 1,327 - 1,580 nD

Price
10 500,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The RX-5000α are automatic digital refractometers, which can set measurement temperature internally and have the ability to measure the refractive index, Brix degrees or concentration of various liquids.

The RX-5000α-Bev is suited for measuring the Brix degrees of beverages and sugar solutions. It has a flat sample stage for easier and faster cleaning of mobile liquids and beverages in place of the standard sample well of the other models.

Specifications
  • Model:
    RX-5000α-Plus
  • Range:
    0 - 100 °B
  • Description:
    Automatic digital refractometer
  • Refractive index:
    1,327 - 1,580 nD
  • Memory:
    Last 30 measurements
  • Measurement range (°Brix):
    0 - 100
  • Power supply:
    100 - 240 VAC
  • Temperature accuracy:
    ±0,05 °C
  • Weight:
    6,4 kg
  • Temperature sensor accuracy:
    ±0,05 °C
  • Temperature measurement:
    5...60 °C
  • Cat. No.:
    635-0505
  • W×D×H:
    370×260×140 mm
  • Resolution (°Brix):
    0,01
  • Temperature compensation range:
    5...60 °C
  • Resolution:
    0,00001 nD
  • Display:
    Backlit LCD (320×240 P)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Fan filter replacement set
    Fan filter replacement set
    ATAGRE-58001
    Log in for availability
    1 * 1 ST