Upright microscope, Axio Scope
Brightfield microscope, A1 BF, Binocular
Catalog # 630-1132
Supplier: ZEISS
Jump to:
Product Details & Documents
Thanks to its unusual flexibility, the Axio Scope can be used for research projects.
- Multiple extension options meet growing demands
- Versatility and modularity: Only the needed part can be used
- Intensity setting of the transmitted light is arranged around the focus drive
Other versions for phase contrast and fluorescence are available - please contact your local Avantor sales office for further details.
Delivery information: Supplied with a dust cover, an eyepiece cover and a protection cap enabling luminous work.
Specifications
- Magnification:10×, 40×, 100×
- Model:A1 BF
- Description:Brightfield microscope
- Seq:01
- Type:Binocular
- Cat. No.:630-1132
- Head:30° inclined
- Nosepiece:Sextuple
- Objectives:Plan achromatic 10×, 40×, 100×
- Illumination:Halogen
- Stage:220×170 mm (movement: 75×50 mm)
- Eyepieces:WF 10×/23 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Dust cover (650×200×750 mm)
Product Information
- Catalog #AvailabilityPrice
- Polarizer rotatable with color filter carrier
Product Information
- Catalog #AvailabilityPrice
- Dust cover K (300×190×400 mm)
Product Information
- Catalog #AvailabilityPrice
- Polarising filter 32 mm
Product Information
- Catalog #AvailabilityPrice
- Compensator Lambda/4, 6×20
Product Information
- Catalog #AvailabilityPrice
- Fixed polarizer
Product Information
- Catalog #AvailabilityPrice
- Specimen slide holder for one-hand operation
Product Information
- Catalog #AvailabilityPrice
- Ultra condenser 1,2/1,4 (0,75-1,0)
Product Information
- Catalog #AvailabilityPrice
- Dry darkfield condenser 0,8/0,95 (0,6/0,75)
Product Information
- Catalog #AvailabilityPrice
- Base plate for stability
Product Information
- Catalog #AvailabilityPrice
- Polarizer D, 90° rotatable, removable
Product Information
- Catalog #AvailabilityPrice
- Mechanical stage, 75×30 mm
Product Information
- Catalog #AvailabilityPrice
- Polarizer fixed with lambda plate rotatable
Product Information
- Catalog #AvailabilityPrice
- Dust cover G (570×135×650 mm)
Product Information
- Catalog #AvailabilityPrice
- Adapter 60 C ¹/₂" 0,5× (for ¹/₂"-video camera with C-mount)Adapter 60 C ¹/₂" 0,5× (for ¹/₂"-video camera with C-mount)630-1424Log in for availability1 * 1 ST
Product Information
- Catalog #VoltagePowerAvailabilityPrice
- Halogen bulb with reflector
Product Information
- Catalog #AvailabilityPrice
- Camera adapter, 60N-C 2/3, 0,5×"
Product Information
- Catalog #VoltagePowerAvailabilityPrice
- Halogen bulb
Product Information
- Catalog #AvailabilityPrice
- Mercury HBO 103 W/2 bulb
Product Information
- Catalog #AvailabilityPrice
- Stage micrometer for reflected light 5 +100/100y - 5 lines with 1 mm intervals in y-direction - 100 lines with 1/100 mm intervals in y-directionStage micrometer for reflected light 5 +100/100y - 5 lines with 1 mm intervals in y-direction - 100 lines with 1/100 mm intervals in y-direction630-2581Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Refill set for marker
Product Information
- Catalog #AvailabilityPrice
- Marker for W 0,8 objective thread
Product Information
- Catalog #AvailabilityPrice
- Language pack English UK (O) - keyboard with English (UK) layoutLanguage pack English UK (O) - keyboard with English (UK) layoutZEIS4103800300000Log in for availability1 * 1 ST - 115,69 €
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



