Sterility test system, Sterisart® NF
Catalog # SART16477-GBD
Supplier: Sartorius
Specifications
- Type:Sterisart® NF, pore size 0,45 μm, tested with serratia marcescens, sterile
- Capacity:120 ml
- Max. temperature:50 °C
- Description:Sterisart® NF gamma, Long individual needle for closed plastic containers, gamma sterilised
- Filtration area:15,7 cm²
- Pk:10
Specifications
About this item
The Sterisart® NF System is a completely disposable technology based on the membrane filtration method, for the sterility testing of pharmaceutical products. It makes aseptic sampling easy, during or after incubation which is required for dilution or rapid detection, or for the supplement of additives for inactivation of antibiotics.
- Sterisart NF alpha, dual-needle metal spike for closed containers
- Sharp Metal needle for easy penetration
- High retention of microbes
- Low adsorption
- Huge variety of adapters and more than 20 different unit types
- Gas-impermeable packaging for protection against sterilant
Frequently Bought Together