Order Entry
Austria
Orders LinkContactUsLinkComponent
Dispersing elements (aggregates) for POLYTRON® PT models

Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 03/2 EC-E050, PT 1200 E / PT 2500 E, 3,45 m/s, 3,5/2,2 mm, 74 mm, 0,05 - 2 ml
Catalog # 431-0142
Supplier:   KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Catalog # 431-0142
Supplier:  KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 03/2 EC-E050, PT 1200 E / PT 2500 E, 3,45 m/s, 3,5/2,2 mm, 74 mm, 0,05 - 2 ml

Price
1 530,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Designation: EC - EasyClean version for the simplest cleaning or sterilisation (Standard)/2 - rotor/stator with 1 tooth row each.

Ordering information: Other dispersing aggregates available on request.

Specifications
  • Speed:
    3,45 m/s
  • Volume:
    0,05 - 2 ml
  • Description:
    PT-DA 03/2 EC-E050
  • Length:
    74 mm
  • Seq:
    01
  • Stator/rotor Ø:
    3,5/2,2 mm
  • For unit:
    PT 1200 E / PT 2500 E