Order Entry
Austria
ContactUsLinkComponent
Cryo rack, for chest freezer, Positions: 1x11 horizontal x vertical, lengthxwidthxheight: 140 x 140 x 406mm, box Height: 32mm 1 * 1 items
Racks for freezer
Catalog # RATI5400032
Supplier:  RATIOLAB
Racks for freezer
Catalog # RATI5400032
Supplier:  RATIOLAB

Specifications

  • Compartments:
    11 (1×11)
  • W×D×H ext.:
    140×140×406 mm
  • Seq:
    10
  • Pk:
    1
  • Cryobox height:
    32 mm

Specifications

About this item

For the storing of cryoboxes in freezer cabinets and chests.

  • Robust construction
  • Handles for convenient transport
  • Made of stainless steel with surfaces for perfect cleaning
Delivery: Cryo racks are supplied with shelf sizes for any standard cryoboxes.
Frequently Bought Together