Order Entry
Austria
Orders LinkContactUsLinkComponent
BD Microlance™ 3 Needles

BD Microlance™ 3 Needles

BD Microlance™ 3 needle, sterile, G 25, 16 mm, 0,5 mm, Orange
Catalog # 613-0902
Supplier:   BD Medical
BD Microlance™ 3 Needles
Catalog # 613-0902
Supplier:  BD Medical
BD Microlance™ 3 Needles
BD Microlance™ 3 Needles

BD Microlance™ 3 needle, sterile, G 25, 16 mm, 0,5 mm, Orange

Price
9,30 €
Log in for availability
1 * 100 ST
Product Details & Documents

The BD Microlance™ 3 needles are designed for easy penetration, smooth gliding force during insertion/withdraw, and reduced cannula friction while sliding through tissue. These needles are available in a wide range of gauges, lengths, and bevel designs.

  • Recommended use: intradermal, subcutaneous, intramuscular, intravenous injections, and aspiration
  • BD Microlance™ needles can be connected to a luer slip adapter or luer-lock connector
  • Natural rubber latex is not part of the material formulation
  • Sterile, single-use design

Conventional needles with a regular size wall are less likely to flex than thin wall needles, due to the added cannula thickness. A thin wall needles inner diameter potentially allows use of a needle gauge that is one size smaller than that of a regular needle, while benefiting from the same flow rate.

Packaging: Individually packed in blister film and medical grade paper.

Specifications
  • Colour code:
    Orange
  • Ø:
    0,5 mm
  • Gauge:
    G 25
  • Description:
    BD Microlance™ 3 needle, sterile
  • Length:
    16 mm
  • Seq:
    06