Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Eppendorf® Microplates

Eppendorf® Microplate, V-bottom, 96, +, 80 plates (5 bags × 16 plates)
Catalog # 737-0175
   Low Manufacturing Impact
Supplier:   EPPENDORF
Eppendorf® Microplates
Catalog # 737-0175
Supplier:  EPPENDORF
   Low Manufacturing Impact
Eppendorf® Microplates
Eppendorf® Microplates

Eppendorf® Microplate, V-bottom, 96, +, 80 plates (5 bags × 16 plates)

Price
291,00 €
Log in for availability
1 * 80 ST
Product Details & Documents

Eppendorf microplates provide exceptional stability during centrifugation with g-Safe® technology and efficient sample identification with the OptiTrack® Matrix. The design features, including RecoverMax® well design and raised well rims, ensure reliable sealing and facilitate maximum sample recovery.

  • g-Safe®: exceptional centrifugation stability up to 6000×g
  • OptiTrack® Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labelling
  • RecoverMax® well design: Optimised well geometry for minimal remaining volume and excellent mixing properties
  • Raised well rims and smooth surface for reliable closing, even with heat sealing
  • Unmatched, transparent polypropylene (PP) for improved sample visibility
  • Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes
  • Manufactured without slip agents, plastocizers or biocides (materials which could have a negative effect on bioassays)
  • Ensured functionality from −86 to +100 °C

Pipette, control and recover your samples with ease using Eppendorf Microplates! Designed with the easy-to-read alphanumeric OptiTrack® matrix label to identify individual wells, speed up the filling process and significantly reduce the risk of pipetting errors. Eppendorf Microplates are made with high-transparency polypropylene ensuring quick and easy location of samples and are also available in Eppendorf LoBind® for when you need maximum sample recovery.

Safe code option provides 3-level coding for safe sample and vessel identification. ECC 200 error correction function enables safe code reading with up to 30% damaged codes.

Well colour: Clear
Material: polypropylene (PP)
Autoclavable: 121 °C, 20 min
Centrifugation stability: 6000×g
Plate colour: white

Specifications
  • No. of wells:
    96
  • Packed:
    80 plates (5 bags × 16 plates)
  • Sterile:
    +
  • Description:
    Eppendorf® Microplate, V-bottom
  • Seq:
    07
  • Cat. No.:
    737-0175
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.