Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample tubes

Sample tubes

5 ml, Round bottom, PP, 12,5×90 mm, non-sterile, with screw cap
Catalog # SEMA3199
Supplier:   SEMADENI
Sample tubes
Catalog # SEMA3199
Supplier:  SEMADENI
Sample tubes
Sample tubes

5 ml, Round bottom, PP, 12,5×90 mm, non-sterile, with screw cap

Price
67,40 €
Log in for availability
1 * 100 ST
Product Details & Documents

PP, with screw cap.

  • Excellent chemical resistance
  • Excellent temperature resistance

Documents

Specifications
  • Type:
    non-sterile, with screw cap
  • Capacity:
    5 ml
  • Material:
    PP
  • Seq:
    02
  • Size:
    12,5×90 mm
  • Base:
    Round bottom
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.