Order Entry
Austria
Orders LinkContactUsLinkComponent
Multi-parameter meter, handheld, Professional Plus

Multi-parameter meter, handheld, Professional Plus

Quatro cable/bulkhead (includes conductivity/temperature sensor), 1 m
Catalog # 665-0203
Supplier:   YSI ENVIRONMENTAL
Multi-parameter meter, handheld, Professional Plus
Catalog # 665-0203
Supplier:  YSI ENVIRONMENTAL
Multi-parameter meter, handheld, Professional Plus
Multi-parameter meter, handheld, Professional Plus

Quatro cable/bulkhead (includes conductivity/temperature sensor), 1 m

Price
3 340,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Professional Plus is one of the most versatile multi-parameter handheld meters on the market. A combination of up to 11 parameters can be measured on a single bulkhead, including pH, ORP, ammonia, nitrate, chloride, DO, conductivity, salinity, TDS, barometric pressure and temperature, meaning only one cable is required.

  • Rubber, over-moulded IP 67 housing (even without battery cover)
  • Rugged cable sensors with military specification, waterproof connectors
  • USB connection and Data Manager software with GLP functions
  • 5000 data sets memory
  • Easy to read graphic, backlit display and keypad, and multiple language interface: English, German, French, Spanish, Italian, Portuguese and Norwegian

The Quatro cable/bulkhead allows the measuring of up to six parameters at one time (e.g. conductivity, temperature, dissolved oxygen, 2 mV readings and barometric pressure) and has a combined weight of 525 g.

The sensors are totally interchangeable and easily replaceable by the user, and there are a variety of cable lengths available (1, 4, 10, 20 and 30 m). The Pro Plus can be used with other bulkheads to measure one, two or three parameters at the same time.

Three year instrument warranty, two year cable warranty.

Ordering information: The instrument Professional Plus is supplied with Data Manager software, USB cable and USB saddle. Quatro cable and sensors need to be ordered separately.

Specifications
  • Description:
    Quatro cable/bulkhead (includes conductivity/temperature sensor), 1 m
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Soft-sided carrying case
    Soft-sided carrying case
    664-0025
    Log in for availability
    1 * 1 ST - 306,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Hard-sided carrying case
    Hard-sided carrying case
    664-0024
    Log in for availability
    1 * 1 ST - 707,00 €

Product Information

  • Catalog #
    Pk
    Availability
    Price
  • Confidence solution 5580, for verifying pH, ORP, and conductivity values, 6 plastic bottles (1 pint each)
    Confidence solution 5580, for verifying pH, ORP, and conductivity values, 6 plastic bottles (1 pint each)
    YSIA005580
    1 KIT
    Log in for availability
    1 * 1 KIT - 246,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Small tripod for flat surface
    Small tripod for flat surface
    665-0069
    Log in for availability
    1 * 1 ST - 75,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Cable weight, 140 g, attached to stainless steel probe guard
    Cable weight, 140 g, attached to stainless steel probe guard
    664-0026
    Log in for availability
    1 * 1 ST - 65,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Flow cell for Quatro cable/bulkhead
    Flow cell for Quatro cable/bulkhead
    665-0235
    Log in for availability
    1 * 1 ST - 943,00 €

Product Information

  • Catalog #
    Availability
    Price
  • pH/ORP kit (must be screwed into probe)
    pH/ORP kit (must be screwed into probe)
    665-0091
    Log in for availability
    1 * 1 ST - 902,00 €

Product Information

  • Catalog #
    Availability
    Price
  • pH kit (must be screwed into probe)
    pH kit (must be screwed into probe)
    665-0090
    Log in for availability
    1 * 1 ST - 668,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.