Order Entry
Austria
Orders LinkContactUsLinkComponent
Pipette tips, universal

Pipette tips, universal

Standard, 50 - 1000 µl, 70,5 mm, Blue, Bulk
Catalog # BOET03.023.0101
Supplier:   BOETTGER PAUL
Pipette tips, universal
Catalog # BOET03.023.0101
Supplier:  BOETTGER PAUL
Pipette tips, universal
Pipette tips, universal

Standard, 50 - 1000 µl, 70,5 mm, Blue, Bulk

Price
17,10 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

These tips are made from selected, hydrophobic PP.

  • Optimal surface quality
  • Precise and centric opening of tip
  • For optimal use on single and multi-channel pipettes
  • Autoclavable at 121 °C/2,1 bar
  • High accuracy
Specifications
  • Packed:
    Bulk
  • Volume:
    50 - 1000 µl
  • Length:
    70,5 mm
  • Seq:
    03
  • Tip style:
    Standard
  • Tip colour:
    Blue
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.