Order Entry
Austria
Orders LinkContactUsLinkComponent
Inlet liners

Inlet liners

Clarus cyclosplitter glass liner, 6 mm, 4 mm, 92,1 mm
Catalog # PERCN6502012
Supplier:   PerkinElmer
Inlet liners
Catalog # PERCN6502012
Supplier:  PerkinElmer
Inlet liners

Clarus cyclosplitter glass liner, 6 mm, 4 mm, 92,1 mm

Price
2 620,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

Liners protect GC columns against column contamination. These glass split and splitless inlet liners promote full vaporisation of samples, minimise mass discrimination, and achieve accurate and reproducible results.

  • Liners packed with wool help to trap non-volatile material
Specifications
  • Ext.Ø:
    6 mm
  • Ø int.:
    4 mm
  • Description:
    Clarus cyclosplitter glass liner
  • Length:
    92,1 mm
  • Seq:
    12
  • Cat. No.:
    PERCN6502012