Order Entry
Austria
Orders LinkContactUsLinkComponent
pH electrodes

pH electrodes

Combination pH electrode, refillable, Combination pH electrode, bulb, 1 - 14, 0...+80 °C, Glass, 4.0M KCl/AgCl (refillable), Annular ceramic, 12×350 mm, BNC, 1 m cable, Measurements in large flasks
Catalog # JENW10090-81
Supplier:   Cole-Parmer
pH electrodes
Catalog # JENW10090-81
Supplier:  Cole-Parmer
pH electrodes
pH electrodes

Combination pH electrode, refillable, Combination pH electrode, bulb, 1 - 14, 0...+80 °C, Glass, 4.0M KCl/AgCl (refillable), Annular ceramic, 12×350 mm, BNC, 1 m cable, Measurements in large flasks

Price
240,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Connection:
    BNC, 1 m cable
  • Ø×L:
    12×350 mm
  • For:
    Measurements in large flasks
  • Type:
    Combination pH electrode, bulb
  • Description:
    Combination pH electrode, refillable
  • Material:
    Glass
  • Seq:
    11
  • Diaphr.:
    Annular ceramic
  • Electrolyte:
    4.0M KCl/AgCl (refillable)
  • Temp.:
    0...+80 °C
  • pH:
    1 - 14