Order Entry
Austria
Orders LinkContactUsLinkComponent
Forceps

Forceps

Straight, extra fine reinforced tips, K7, 120 mm
Catalog # 232-0204
Supplier:   OUTILS RUBIS
Forceps
Catalog # 232-0204
Supplier:  OUTILS RUBIS
Forceps
Forceps

Straight, extra fine reinforced tips, K7, 120 mm

Price
15,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polybutene terephthalate (PBT) reinforced with 20% fibre glass, white. Universal forceps for a variety of laboratory and electronics-based applications.

  • Very good chemical resistance, anti-magnetic, high mechanical strength
  • High insulating values
  • Heat resistant up to 210 °C (for short periods)
Specifications
  • Type:
    K7
  • Description:
    Straight, extra fine reinforced tips
  • Length:
    120 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.