Order Entry
Austria
Orders LinkContactUsLinkComponent
Baumé hydrometers

Baumé hydrometers

0 - 20 °Bé, 1, 240 mm
Catalog # AMARH842810
Supplier:   Amarell
Baumé hydrometers
Catalog # AMARH842810
Supplier:  Amarell
Baumé hydrometers
Baumé hydrometers

0 - 20 °Bé, 1, 240 mm

Price
19,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose Baumé hydrometers with or without thermometer.

  • Reference temperature of 15 °C
  • Paper scale with visible print
  • Shot weighted body

Colourless round capillary with red or blue filling.

Specifications
  • Length:
    240 mm
  • Seq:
    05
  • Division:
    1
  • Range:
    0 - 20 °Bé