Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Precision saccharometers

Balling hydrometer, –5 – +5 %, 0,1 %, 20 °C, 315 mm
Catalog # ALLA2900TC005/20QP
Supplier:   Alla France
Precision saccharometers
Catalog # ALLA2900TC005/20QP
Supplier:  Alla France
Precision saccharometers
Precision saccharometers

Balling hydrometer, –5 – +5 %, 0,1 %, 20 °C, 315 mm

Price
154,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Balling/ Brix precision saccharometers with red liquid filled thermometer.

Specifications
  • Description:
    Balling hydrometer
  • Length:
    315 mm
  • Seq:
    001
  • Calibration temperature:
    20 °C
  • Division:
    0,1 %
  • Range:
    –5 – +5 %