Order Entry
Austria
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

2,800 - 3,000 g/ml, 0,002 g/ml, 300 mm
Catalog # ALLA3020FG280/20QP
Supplier:   Alla France
Hydrometers
Catalog # ALLA3020FG280/20QP
Supplier:  Alla France
Hydrometers
Hydrometers

2,800 - 3,000 g/ml, 0,002 g/ml, 300 mm

Price
265,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Commercial grade density hydrometers with a reference temperature of 20 °C.

Specifications
  • Length:
    300 mm
  • Seq:
    06
  • Division:
    0,002 g/ml
  • Range:
    2,800 - 3,000 g/ml