Baumé hydrometers
45 - 60, 0,1, 300 mm
Catalog # ALLA0160FG060/15QP
Supplier: Alla France
Jump to:
Product Details & Documents
Baumé hydrometers calibrated at 15 °C.
Specifications
- Length:300 mm
- Seq:22
- Division:0,1
- Range:45 - 60
Baumé hydrometers calibrated at 15 °C.