Baumé hydrometers
35 - 45, 0,1, 300 mm
Catalog # ALLA0050FG045/15QP
Supplier: Alla France
Jump to:
Product Details & Documents
Baumé hydrometers calibrated at 15 °C.
Specifications
- Length:300 mm
- Seq:17
- Division:0,1
- Range:35 - 45
Baumé hydrometers calibrated at 15 °C.