Baumé hydrometers
15 - 25, 0,1, 300 mm
Catalog # ALLA0050FG025/15QP
Supplier: Alla France
Jump to:
Product Details & Documents
Baumé hydrometers calibrated at 15 °C.
Specifications
- Length:300 mm
- Seq:08
- Division:0,1
- Range:15 - 25
Baumé hydrometers calibrated at 15 °C.