Order Entry
Austria
Orders LinkContactUsLinkComponent
Spinner flasks with solid cap, disposable, Corning®

Spinner flasks with solid cap, disposable, Corning®

Flasks, pre-assembled, with one solid cap and one aseptic transfer cap on side arms*, 1000 ml, side arm necks thread GL 45, 2, 300-1000 ml, 137×245 mm
Catalog # 734-4103
Supplier:   Corning
Spinner flasks with solid cap, disposable, Corning®
Catalog # 734-4103
Supplier:  Corning
Spinner flasks with solid cap, disposable, Corning®
Spinner flasks with solid cap, disposable, Corning®

Flasks, pre-assembled, with one solid cap and one aseptic transfer cap on side arms*, 1000 ml, side arm necks thread GL 45, 2, 300-1000 ml, 137×245 mm

Price
2 700,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

The Corning 1 L spinner flask body is constructed of polystyrene, paddle and shaft from polypropylene and caps from high density polyethylene. All are made of USP Class VI and ISO 10993-18 compliant materials

  • Recommended working range of 300 ml to 1 L
  • Extended paddle design ensures constant top-to-bottom motion of the liquid without having to adjust the height of the paddle
  • Bottom contours on the paddle hug the shape of the flask, eliminating dead spots
  • Two wide neck openings for easy pouring; easily accept a 100 ml pipet
  • Vertical side baffles break up laminar flow - ensures better mixing and maximises cell production
  • Each system is supplied individually double bagged
  • Sterilised by gamma irradiation; have the highest sterility assurance level (SAL) of 10⁻⁶ and meets USP XXIV:71 bacteriostasis, fungistasis and sterility standards

Ordering information: Single use only. Flasks cannot be autoclaved or resterilised with alcohol. Any attempt to do so will result in degradation of the materials. Optional vented caps (Cat. No 3567) and Aseptic transfer caps (Cat. No. 3562) are available Designed for both suspension and adherent cell culture applications and optimised for use with corning microcarriers

Specifications
  • Ø×H:
    137×245 mm
  • Recommended working volume:
    300-1000 ml
  • Capacity:
    1000 ml
  • Description:
    Flasks, pre-assembled, with one solid cap and one aseptic transfer cap on side arms*
  • Seq:
    01
  • Neck:
    side arm necks thread GL 45
  • No. of side arms:
    2
Accessories

Product Information

  • Catalog #
    Thread
    Availability
    Price
  • Vent cap, 0,2 μm vent, for 500, 1000 and 3000 ml spinner flasks
    Vent cap, 0,2 μm vent, for 500, 1000 and 3000 ml spinner flasks
    734-4102
    GL45
    Log in for availability
    1 * 4 ST - 44,90 €

Product Information

  • Catalog #
    Thread
    Availability
    Price
  • Side arm aseptic transfer cap, dip tube with 0,2 μm vent, male luer lock, for 3000 ml spinner flask
    Side arm aseptic transfer cap, dip tube with 0,2 μm vent, male luer lock, for 3000 ml spinner flask
    734-4100
    GL45
    Log in for availability
    1 * 2 ST - 449,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Flat cap, PE, disposable, orange, for 500, 1000 and 3000 ml spinner flasks
    Flat cap, PE, disposable, orange, for 500, 1000 and 3000 ml spinner flasks
    CORN3568
    Log in for availability
    1 * 4 ST - 41,20 €

Product Information

  • Catalog #
    Thread
    Availability
    Price
  • Side arm aseptic transfer cap, dip tube with 0,2 μm vent, male luer lock, for 500 ml spinner flask
    Side arm aseptic transfer cap, dip tube with 0,2 μm vent, male luer lock, for 500 ml spinner flask
    734-4101
    GL45
    Log in for availability
    1 * 2 ST - 449,00 €

Product Information

  • Catalog #
    Thread
    Availability
    Price
  • Side arm aseptic transfer cap, dip tube with 0,2 μm vent, male luer lock, for 1000 ml spinner flask
    Side arm aseptic transfer cap, dip tube with 0,2 μm vent, male luer lock, for 1000 ml spinner flask
    734-4098
    GL45
    Log in for availability
    1 * 2 ST - 449,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Modified impeller assembly for magnetically-driven 36 L Corning® Proculture® spinner flask, reusable
    Modified impeller assembly for magnetically-driven 36 L Corning® Proculture® spinner flask, reusable
    CORN401901
    Log in for availability
    1 * 1 ST - 1 340,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.