Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Bath fluids

SilOil, −80...+55 °C, >62 °C, 3 mm²/s, 5 L
  HUBE6167
 :   HUBER
Bath fluids
  HUBE6167
 :  HUBER
 :  
Bath fluids
Bath fluids

SilOil, −80...+55 °C, >62 °C, 3 mm²/s, 5 L

 :  
 
485,00 €
   
1 * 5 L
 

Thermal fluids with a wide range of operating temperatures and good thrmodynamic properties for use in circulators and heating systems where water is not appropriate.

All viscosities values are dynamic visosities measured at 25 °C except DW-Therm® which was measured at 20 °C.

 : * –20...+235 °C for closed system applications

Use biocides safely. Always read the label and product information before use

 

 

  • Pk:
    5 L
  • Flash point:
    >62 °C
  • Temperature range:
    −80...+55 °C
  • Type:
    SilOil
  • Viscosity:
    3 mm²/s