Order Entry
Austria
Orders LinkContactUsLinkComponent
Compatible control refrigerated circulators

Compatible control refrigerated circulators

CC-820w, −80...+100 °C, ±0,02 °C, 3 kW, 1,2; 1,2; 1,2; 1,1; -; 0,9; 0,6; 0,14* kW, 17/10** L, R452A; R23, 0,51 L, 539×629×1102 mm, 150 kg
Catalog # 461-1070
Supplier:   HUBER
Compatible control refrigerated circulators
Catalog # 461-1070
Supplier:  HUBER
Compatible control refrigerated circulators
Compatible control refrigerated circulators

CC-820w, −80...+100 °C, ±0,02 °C, 3 kW, 1,2; 1,2; 1,2; 1,1; -; 0,9; 0,6; 0,14* kW, 17/10** L, R452A; R23, 0,51 L, 539×629×1102 mm, 150 kg

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These compact refrigerated circulators with insulated refrigeration baths are ideal for direct temperature control from −90 up to +200 °C. The low bath volume and high heating and cooling capacity means short heating and cooling rates, which can be increased by using the optional displacement inserts. Optional calibration inserts enable circulators to be used as calibration baths.

  • Pilot ONE® is interchangeable and can be used as a remote control (with an optional data cable)
  • Controller can be upgraded with enhanced functionality at any time (Exclusive and Professional E-grade® packages). The basic version features six languages (English, German, French, Spanish, Italian and Russian)
  • The display resolution is 0,1 °C which can be changed to 0,01 °C (Exclusive E-grade® package); display can be customised to the users' preferences and important information e.g. set point, actual internal or process temperatures can be displayed in a larger format
  • Powerful variable speed pressure/suction pump with Variable Pressure Control (VPC); speed is steplessly controlled
  • User can set visual and acoustic alarms limiting the temperature range, and program the unit with its clock and calendar functions for auto start for unsupervised startup

All models have Active Cooling Control for cooling power control at the maximum working temperature and an automatic cooling power regulation which saves energy and reduces heat dissipation into the laboratory. Units feature a PT100 sensor connection, adjustable over-temperature and level protection, low liquid level warning and a drain positioned at the front for easy emptying. Natural refrigerant is available as an option, please enquire for details. All models feature the Pilot ONE® controller which offers a brilliant 14,5 cm touchscreen with graphic functions and a comfortable navigation menu in 11 languages and USB and Ethernet connections.

Maximum pump capacities:
25 L/min, 700 mbar pressure, 18,5 L/min, 400 mbar suction

 : Comply with DIN 12876 Safety class III, FL.

 : All models have a variable speed pressure/suction pump and can be used for external open or closed applications.

 : * Cooling capacity at +200; +100; +20; 0; −20; −30; −40; −60; −80 and −90 °C.
** With displacement insert.
Models covering the range −90 to +200 °C and water cooled units are available; please contact your local Avantor sales office.

Specifications
  • Heating capacity:
    3 kW
  • Temperature Range:
    −80...+100 °C
  • Weight:
    150 kg
  • Capacity:
    17/10** L
  • Seq:
    18
  • W×D×H:
    539×629×1102 mm
  • Refrigerant:
    R452A; R23, 0,51 L
  • Cooling capacity:
    1,2; 1,2; 1,2; 1,1; -; 0,9; 0,6; 0,14* kW
  • Temp. stability:
    ±0,02 °C
  • Type:
    CC-820w
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Trolley
    Trolley
    HUBE6235
    CC-805, CC-415 and CC-505
    Log in for availability
    1 * 1 ST - 295,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Trolley
    Trolley
    HUBE6295
    CC-410wl
    Log in for availability
    1 * 1 ST - 305,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Displacement insert, W×D×H: 245×240×189 mm
    Displacement insert, W×D×H: 245×240×189 mm
    HUBE6050
    CC-510, CC-515, CC-905, CC-905w, CC-906w
    Log in for availability
    1 * 1 ST - 660,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Displacement insert, W×D×H: 265×145×185 mm
    Displacement insert, W×D×H: 265×145×185 mm
    HUBE6049
    CC-510w, CC-515w, CC-520, CC-520w, CC-525w, CC-820, CC-820w
    Log in for availability
    1 * 1 ST - 590,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Trolley
    Trolley
    HUBE6715
    CC-405
    Log in for availability
    1 * 1 ST - 300,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Calibration insert
    Calibration insert
    HUBE6150
    CC-510, CC-515, CC-905, CC-905w, CC-906w
    Log in for availability
    1 * 1 ST - 1 820,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Calibration insert
    Calibration insert
    HUBE6496
    CC-510w, CC-515w, CC-520, CC-520w, CC-525w, CC-820, CC-820w
    Log in for availability
    1 * 1 ST - 1 730,00 €