Order Entry
Austria
Orders LinkContactUsLinkComponent
Microscope slides, Menzel Gläser

Microscope slides, Menzel Gläser

Slides with a frosted end (20 mm), glass in cellophane, 1 mm, 76×26 mm
Catalog # 630-1985
Supplier:   Epredia
Microscope slides, Menzel Gläser
Catalog # 630-1985
Supplier:  Epredia
Microscope slides, Menzel Gläser
Microscope slides, Menzel Gläser

Slides with a frosted end (20 mm), glass in cellophane, 1 mm, 76×26 mm

Price
6,80 €
Log in for availability
1 * 50 ST
Product Details & Documents

These microscope slides are available plain or with one frosted end.

  • Pre-washed and polished

Conform to ISO 8037/I

Certifications: ISO 8037/I

Specifications
  • Description:
    Slides with a frosted end (20 mm), glass in cellophane
  • L×W:
    76×26 mm
  • Seq:
    05
  • Thickness:
    1 mm