Order Entry
Austria
Orders LinkContactUsLinkComponent
BCR® flat mop systems

BCR® flat mop systems

Flat mop head 3, 90×280 mm
Catalog # 141-1701
Supplier:   BERKSHIRE
BCR® flat mop systems
Catalog # 141-1701
Supplier:  BERKSHIRE
BCR® flat mop systems
BCR® flat mop systems

Flat mop head 3, 90×280 mm

Price
157,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Efficient cleaning of floors, walls and other large surfaces is critical to the overall cleanliness of the production environment. BCR® Mop Systems replicate the most effective way to clean a surface – wiping. This mop system is easy to use, highly effective and quick. The system is very flexible, combining a wide range of alternative mop wipes designed for particular levels of cleanliness with a range of flat mop heads.

  • High quality anodised aluminum
  • Can be autoclaved for use in sterile applications
  • Unique stainless steel spring mechanisms for wiper attachment
  • Plastic eyes hold mop wipers in place (not autoclavable)

Certifications: ISO Class 3-7 / floors, walls and ceilings.

Specifications
  • Description:
    Flat mop head 3
  • Dimensions:
    90×280 mm
Accessories

Product Information

  • Catalog #
    Colour
    L×W
    Availability
    Price
  • MicroSeal SuperSorb® wipes, ultrasonically sealed edge
    MicroSeal SuperSorb® wipes, ultrasonically sealed edge
    BERKMSSS.0909.8
    White
    230×230 mm
    Log in for availability
    1 * 800 ST - 1 850,00 €

Product Information

  • Catalog #
    Packed
    L×W
    Availability
    Price
  • SatPax® 670 with 50% IPA / 50% DIW
    SatPax® 670 with 50% IPA / 50% DIW
    141-0113
    25 per bag, 12 packs
    230×580 mm
    Log in for availability
    1 * 300 ST - 685,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.