Order Entry
Austria
Orders LinkContactUsLinkComponent
Conductivity cells

Conductivity cells

KLE 325 with integrated temp. sensor, KLE 325, 10 µS/cm - 20 mS/cm, 0,84 cm-1, 0...80 °C, Epoxy, 15,3×120 mm, 1,5 m cable
Catalog # 663-0146
Supplier:   WTW
Conductivity cells
Catalog # 663-0146
Supplier:  WTW
Conductivity cells
Conductivity cells

KLE 325 with integrated temp. sensor, KLE 325, 10 µS/cm - 20 mS/cm, 0,84 cm-1, 0...80 °C, Epoxy, 15,3×120 mm, 1,5 m cable

Price
498,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

TetraCon® 325, TetraCon® V and KLE 325 are suitable for on-site measurements in rivers, lakes and wastewater, fish farming, ground water measurements and applications in water laboratories.

TetraCon® 325/C is ideal for heavy chemical applications, e.g. for acid media.

TetraCon® 325/S is great for measurements in pastes, creams and emulsions.

LR 325/01 is good for measurements in ultapure water.

Specifications
  • Conductivity:
    10 µS/cm - 20 mS/cm
  • Connection:
    1,5 m cable
  • Ø×L:
    15,3×120 mm
  • Type:
    KLE 325
  • Description:
    KLE 325 with integrated temp. sensor
  • Material:
    Epoxy
  • Seq:
    12
  • Temp.:
    0...80 °C
  • Cell constant:
    0,84 cm-1