Order Entry
Austria
Orders LinkContactUsLinkComponent
Separator depth filters

Separator depth filters

10,00 µm, 25 mm
Catalog # PALL60343
Separator depth filters
Catalog # PALL60343
Separator depth filters
Separator depth filters

10,00 µm, 25 mm

Price
603,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

Good prefilter made from PP/PE for heavily particulateladen and viscous fluids. Can be used as separators between stacked discs in a single filter holder during serial filtration.

Documents

Specifications
  • Ø:
    25 mm
  • Pore size:
    10,00 µm
  • Seq:
    01
  • Thickness:
    127 µm
  • Cat. No.:
    PALL60343
  • Max. temperature:
    107 °C