Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample cups, SeraNest™

Sample cups, SeraNest™

For blood collection tubes, 1,0 ml, 13,9 mm, Bag of 1000, Carton of 5000
Catalog # SIMPB720-13
Supplier:   Simport Scientific
Sample cups, SeraNest™
Catalog # SIMPB720-13
Supplier:  Simport Scientific
Sample cups, SeraNest™
Sample cups, SeraNest™

For blood collection tubes, 1,0 ml, 13,9 mm, Bag of 1000, Carton of 5000

Price
491,00 €
Log in for availability
1 * 5.000 ST
Product Details & Documents

PS, clear.

  • Good chemical resistance
  • Good temperature resistance

These sample cups will hold perfectly on top of blood collection tubes. Just pour the blood sample into a SeraNest™ and its low shoulder will hold securely on the tube. No need to relabel. Two sizes available.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    13,9 mm
  • Packed:
    Bag of 1000, Carton of 5000
  • Capacity:
    1,0 ml
  • Description:
    For blood collection tubes
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.