Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Sample tubes

1,2 ml, Without cap, With external thread, graduated, 12,5×43 mm, Self standing
Catalog # SIMPT501-1ATPR
Supplier:   Simport Scientific
Sample tubes
Catalog # SIMPT501-1ATPR
Supplier:  Simport Scientific
Sample tubes
Sample tubes

1,2 ml, Without cap, With external thread, graduated, 12,5×43 mm, Self standing

Price
374,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PP, non toxic, translucent.

  • Very good chemical resistance
  • Smooth and uniform inner surface
  • Tubes can be autoclaved (121° C) in upright position with caps loosened
  • Round bottom tubes only can be centrifuged up to 17000×g

Designed for the storage and transportation of biological material.

*For size only, cap is included.

 

Specifications
  • Closure type:
    Without cap
  • Type:
    Self standing
  • Capacity:
    1,2 ml
  • Description:
    With external thread, graduated
  • Seq:
    09
  • Size:
    12,5×43 mm