Storage Box for Sample Tubes
81 (9×9), Blau, 133×133×52 mm, 1 - 2 ml
Catalog # SIMPT514-281B
Supplier: Simport Scientific
Jump to:
Product Details & Documents
Cover and base made of polystyrene.
- Sturdy
- Stackable
- Wide variety of economical storage boxes
Printed with a series of numbered squares and the surface accepts the writing with markers by facilitating inventory control.
These storage boxes are designed with a transparent cover that allows the user to see the contents of the box and is keyed to the base to prevent misalignment.
Specifications
- Für Röhrchen:1 - 2 ml
- Anz. Bohrungen:81 (9×9)
- Farbe:Blau
- Abmessungen:133×133×52 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



